Motion
54015
Chucking Reamer - .0600 in, Carbide, 3/8 in Straight Flute, Bright Finish, List No. 5661
MI ITEM #06923018
MFR #54015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - .0600 in, Carbide, 3/8 in Straight Flute, Bright Finish, List No. 5661
MI ITEM #06923018
MFR #54015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54015 5661 .0600 ST/FL ST/SH SC RMR

Specifications

  • Reamer Diameter
    .0600 in
  • Reamer Type
    Chucking
  • Material
    Carbide
  • Finish Coating
    Bright
  • Flute Length
    3/8 in
  • Number Of Flutes
    4
  • Overall Length
    1-1/2 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5661
  • Reamer Diameter Decimal Equivalent
    0.0600 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought