Overview
Mfr description
54737 5661 .0290 ST/FL ST/SH SC RMR
Specifications
- Reamer Diameter0.0290 in
- Reamer TypeChucking
- MaterialCarbide
- Finish CoatingBright
- Flute Length1/4 in
- Number Of Flutes4
- Overall Length1-1/2 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5661
- Reamer Diameter Decimal Equivalent0.0290 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data