Motion
MT5854738
MORSE® Cutting Tools Chucking Reamer
Mi Item #06923112
MFR #MT5854738
Price$77.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
Mi Item #06923112
MFR #MT5854738

Mfr description
54738 5661 .0295 ST/FL ST/SH SC RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.37/each

Specifications

Dimensions

  • Flute Length
    0.2500 in
  • Overall Length
    1-1/2 in
  • Reamer Diameter
    0.0295 in, 0.75 mm
  • Reamer Diameter Decimal Equivalent
    0.0295 in
  • Shank Diameter
    0.0295 in, 0.75 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    5661
  • Shank Type
    Round
  • Specification
    Inch
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)