1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5954767
MT5954767
MI ITEM #
06923141
MFR #
MT5954767
Price
$34.97
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Spotting Drills
MORSE CUTTING TOOLS MT5954767
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5954767
MT5954767
MI ITEM #
06923141
MFR #
MT5954767
Mfr description
54767 1440 1/8" 90' SPOT DRL SC BRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.97
/each
Add to Cart
Specifications
Dimensions
Body Diameter
1/8 in
Flute Length
5/8 in
Overall Length
2 in
Details
Cutting Direction
Right Hand Cut
Finish Coating
Bright
Material
Carbide
Number Of Flutes
2
Point Angle
90 °
Series
1440
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items