Motion
MT5954768
MT5954768
MI ITEM #06923142
MFR #MT5954768
List Price$55.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5954768
MI ITEM #06923142
MFR #MT5954768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.80/each for your price

Overview

Mfr description
54768 1440 3/16" 90' SPOT DRL SC BRT

Specifications

  • Body Diameter
    3/16 in
  • Point Angle
    90 °
  • Material
    Carbide
  • Flute Length
    3/4 in
  • Overall Length
    2 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text