Motion
MT5954771
MT5954771
MI ITEM #06923145
MFR #MT5954771
List Price$113.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5954771
MI ITEM #06923145
MFR #MT5954771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.13/each for your price

Overview

Mfr description
54771 1440 3/8" 90' SPOT DRL SC BRT

Specifications

  • Body Diameter
    3/8 in
  • Point Angle
    90 °
  • Material
    Carbide
  • Flute Length
    1 in
  • Overall Length
    2-1/2 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought