Motion
MT5954781
MT5954781
MI ITEM #06923155
MFR #MT5954781
Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5954781
MI ITEM #06923155
MFR #MT5954781

Mfr description
54781 1440 1/4" 140' SPOT DRL SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.65/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    3/4 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Series
    1440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)