Motion
MT9954799
MORSE® Cutting Tools Square End Mill - 5941 Series, Carbide Material, Bright Finish/Coating, Single End, 7/16 in Mill Diameter, 3 Flutes, 1 in Length of Cut
MI ITEM #06923173
MFR #MT9954799
Price$93.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5941 Series, Carbide Material, Bright Finish/Coating, Single End, 7/16 in Mill Diameter, 3 Flutes, 1 in Length of Cut
MI ITEM #06923173
MFR #MT9954799

Mfr description
54799 5941 7/16 X 7/16 3FL SE SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.01/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    7/16 in
  • Overall Length
    2-3/4 in
  • Shank Diameter  
    7/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    5941
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)