Motion
MT1354829
Screw Machine Length Drill Bit - #57, Carbide Material, 1/2 in Flute, 135 ° Point Angle, 1-1/2 in Overall Length
Mi Item #06923203
MFR #MT1354829
Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #57, Carbide Material, 1/2 in Flute, 135 ° Point Angle, 1-1/2 in Overall Length
Mi Item #06923203
MFR #MT1354829

Mfr description
54829 5375 #57 SM DRL SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.64/each

Specifications

Dimensions

  • Diameter
    0.0430 in, 1.09 mm, #57
  • Drill Bit Size
    #57
  • Flute Length
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)