Motion
MT1354830
Screw Machine Length Drill Bit - 1.5 mm, Carbide Material, 13 mm Flute, 135 ° Point Angle, 38 mm Overall Length
MI ITEM #06923204
MFR #MT1354830
List Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1.5 mm, Carbide Material, 13 mm Flute, 135 ° Point Angle, 38 mm Overall Length
MI ITEM #06923204
MFR #MT1354830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.55/each for your price

Overview

Mfr description
54830 5375 1.5MM SM DRL SC BRT

Specifications

  • Drill Bit Size
    1.5 mm
  • Flute Length
    13 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    38 mm
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought