Motion
MT1354833
Screw Machine Length Drill Bit - 3 mm, Carbide Material, 22 mm Flute, 135 ° Point Angle, 48 mm Overall Length
MI ITEM #06923207
MFR #MT1354833
Price$27.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3 mm, Carbide Material, 22 mm Flute, 135 ° Point Angle, 48 mm Overall Length
MI ITEM #06923207
MFR #MT1354833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.76/each

Specifications

Dimensions

  • Diameter
    0.1181 in, 3.00 mm
  • Drill Bit Size
    3 mm
  • Flute Length
    22 mm
  • Overall Length
    48 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
54833 5375 3.0MM SM DRL SC BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought