Motion
MT1354841
Screw Machine Length Drill Bit - 7 mm, Carbide Material, 38 mm Flute, 135 ° Point Angle, 68 mm Overall Length
MI ITEM #06923215
MFR #MT1354841
List Price$79.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7 mm, Carbide Material, 38 mm Flute, 135 ° Point Angle, 68 mm Overall Length
MI ITEM #06923215
MFR #MT1354841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.94/each for your price

Overview

Mfr description
54841 5375 7.0MM SM DRL SC BRT

Specifications

  • Drill Bit Size
    7 mm
  • Flute Length
    38 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    68 mm
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought