Motion
MT1354843
Screw Machine Length Drill Bit - 8 mm, Carbide Material, 41 mm Flute, 135 ° Point Angle, 72 mm Overall Length
MI ITEM #06923217
MFR #MT1354843
List Price$94.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8 mm, Carbide Material, 41 mm Flute, 135 ° Point Angle, 72 mm Overall Length
MI ITEM #06923217
MFR #MT1354843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.92/each for your price

Overview

Mfr description
54843 5375 8.0MM SM DRL SC BRT

Specifications

  • Drill Bit Size
    8 mm
  • Flute Length
    41 mm
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    72 mm
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text