Motion
MT1354844
Screw Machine Length Drill Bit - 8.50 mm, Carbide Material, 43 mm Flute, 135 ° Point Angle, 76 mm Overall Length
Mi Item #06923218
MFR #MT1354844
Price$113.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.50 mm, Carbide Material, 43 mm Flute, 135 ° Point Angle, 76 mm Overall Length
Mi Item #06923218
MFR #MT1354844

Mfr description
54844 5375 8.5MM SM DRL SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.99/each

Specifications

Dimensions

  • Diameter
    0.3346 in, 8.50 mm
  • Drill Bit Size
    8.50 mm
  • Flute Length
    43 mm
  • Overall Length
    76 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)