Motion
MT1354853
Screw Machine Length Drill Bit - 0.5156 in, Carbide Material, 2-3/8 in Flute, 135 ° Point Angle, 3-7/8 in Overall Length
Mi Item #06923227
MFR #MT1354853
Price$350.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.5156 in, Carbide Material, 2-3/8 in Flute, 135 ° Point Angle, 3-7/8 in Overall Length
Mi Item #06923227
MFR #MT1354853

Mfr description
54853 5375 33/64" SM DRL SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.79/each

Specifications

Dimensions

  • Diameter
    0.5156 in, 13.10 mm
  • Drill Bit Size
    0.5156 in
  • Flute Length
    2-3/8 in
  • Overall Length
    3-7/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)