Overview
Mfr description
54854 5375 17/32" SM DRL SC BRT
Specifications
- Drill Bit Size17/32 in
- Flute Length2-3/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-7/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data