Motion
MT1354856
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 2-1/2 in Flute, 135 ° Point Angle, 4 in Overall Length
MI ITEM #06923230
MFR #MT1354856
List Price$350.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/16 in, Carbide Material, 2-1/2 in Flute, 135 ° Point Angle, 4 in Overall Length
MI ITEM #06923230
MFR #MT1354856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.79/each for your price

Overview

Mfr description
54856 5375 9/16" SM DRL SC BRT

Specifications

  • Drill Bit Size
    9/16 in
  • Flute Length
    2-1/2 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Series
    5375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought