Motion
MT1354858
Screw Machine Length Drill Bit - 0.6875 in, Carbide Material, 3 in Flute, 135 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #06923232
MFR #MT1354858
Price$411.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.6875 in, Carbide Material, 3 in Flute, 135 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #06923232
MFR #MT1354858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.36/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.46 mm
  • Drill Bit Size
    0.6875 in
  • Flute Length
    3 in
  • Overall Length
    4-5/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
54858 5375 11/16" SM DRL SC BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought