Overview
Mfr description
54859 5375 3/4" SM DRL SC BRT
Specifications
- Drill Bit Size3/4 in
- Flute Length3-1/8 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle135 °
- Overall Length4-5/8 in
- Coolant DeliveryExternal
- Series5375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data