Overview
Mfr description
54873 5376 5/8 ST/FL DRL SC BRT
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide
- Finish CoatingBright
- Overall Length
- Point Angle
- Point TypeNotched
- Shank TypeRound
- Coolant DeliveryExternal
- Series5376
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data