Motion
MT6056392
1 Flutes, 1.5000 in Body Dia., 0.7500 in Shank Dia., Carbide Material
MI ITEM #06923261
MFR #MT6056392
Your Price$507.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Flutes, 1.5000 in Body Dia., 0.7500 in Shank Dia., Carbide Material
MI ITEM #06923261
MFR #MT6056392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$507.11/each(List $583.17)

Overview

Mfr description
56392 5752 1-1/2" 82' 1FL CTSK SC

Specifications

  • Type
    Countersink
  • Body Diameter
    1.5000 in
  • Number Of Flutes
    1
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text