Motion
MT3256582
MORSE® Cutting Tools Square End Mill - 5973 Series, Carbide Material, Bright Finish/Coating, Single End, 5/64 in Mill Diameter, 2 Flutes, 5/32 in Length of Cut
MI ITEM #06923294
MFR #MT3256582
Price$19.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5973 Series, Carbide Material, Bright Finish/Coating, Single End, 5/64 in Mill Diameter, 2 Flutes, 5/32 in Length of Cut
MI ITEM #06923294
MFR #MT3256582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.21/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/32 in
  • Length Type
    Stub
  • Mill Diameter  
    5/64 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    5973
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
56582 5973 5/64 X 1/8 2FL SE STUB SC BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought