Specifications
Dimensions
- Body Diameter0.5000 in
- Shank Diameter0.3750 in
Details
- Finish CoatingUncoated
- MaterialCarbide
- Number Of Flutes4
- TypeCountersink
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)