Motion
MT3258072
MORSE® Cutting Tools Square End Mill - 5944 Series, Carbide Material, Bright Finish/Coating, Single End, 13/32 in Mill Diameter, 2 Flutes, 1 in Length of Cut
Mi Item #06923386
MFR #MT3258072
Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5944 Series, Carbide Material, Bright Finish/Coating, Single End, 13/32 in Mill Diameter, 2 Flutes, 1 in Length of Cut
Mi Item #06923386
MFR #MT3258072

Mfr description
58072 5944 13/32 X 7/16 2FL SE SC BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.24/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Length Type
    Regular
  • Mill Diameter  
    13/32 in
  • Overall Length
    2-3/4 in
  • Shank Diameter  
    7/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    5944
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)