Motion
MT3259126
MORSE® Cutting Tools Corner Radius End Mill - 5968 Series, Carbide Material, 3/8 in Mill Diameter
MI ITEM #06923441
MFR #MT3259126
Price$65.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Corner Radius End Mill - 5968 Series, Carbide Material, 3/8 in Mill Diameter
MI ITEM #06923441
MFR #MT3259126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.04/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    1 in
  • Length Type
    Regular
  • Mill Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    3/8 in

Details

  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    5968
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
59126 5968 3/8 X 3/8 4FL SE SC .045C/R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought