Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Extra Long Drill Bit - 9/32 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
MI ITEM #06923488
MFR #81131

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81131 315 9/32" XL DRL HSS BRT 8" OAL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
  • Overall Length
  • Coolant Delivery
    External
  • Series
    315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text