Overview
Mfr description
81182 315 9/16" XL DRL HSS BRT 12" OAL
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle
- Overall Length
- Coolant DeliveryExternal
- Series315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data