Motion
81183
MARXMAN™ Extra Long Drill Bit - 19/32 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
Mi Item #06923491
MFR #81183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Extra Long Drill Bit - 19/32 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
Mi Item #06923491
MFR #81183

Mfr description
81183 315 19/32" XL DRL HSS BRT 12" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    19/32 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)