Motion
MX1081482
MX1081482
Mi Item #06923500
MFR #MX1081482
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081482
Mi Item #06923500
MFR #MX1081482

Mfr description
81482 356 1/16" HEX SHANK DRL HSS BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in
  • Flute Length
    7/8 in
  • Overall Length
    2-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    356
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)