Overview
Mfr description
81486 356 1/8" HEX SHANK DRL HSS BRT
Specifications
- Drill Bit Size1/8 in
- Flute Length1-5/8 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-3/8 in
- Shank TypeHex
- Coolant DeliveryExternal
- Series356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data