Motion
MX1081488
MX1081488
MI ITEM #06923506
MFR #MX1081488
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081488
MI ITEM #06923506
MFR #MX1081488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
81488 356 5/32" HEX SHANK DRL HSS BRT

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    3-3/4 in
  • Shank Type
    Hex
  • Coolant Delivery
    External
  • Series
    356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought