Motion
MX1081489
MX1081489
MI ITEM #06923507
MFR #MX1081489
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081489
MI ITEM #06923507
MFR #MX1081489

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.01/each

Specifications

Dimensions

  • Drill Bit Size
    11/64 in
  • Flute Length
    2-1/8 in
  • Overall Length
    3-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    356
  • Shank Type
    Hex

Overview

Mfr description
81489 356 11/64" HEX SHANK DRL HSS BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought