Overview
Mfr description
81491 356 13/64" HEX SHANK DRL HSS BRT
Specifications
- Drill Bit Size13/64 in
- Flute Length2-7/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle135 °
- Overall Length4-1/4 in
- Shank TypeHex
- Coolant DeliveryExternal
- Series356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data