Overview
Mfr description
81492 356 7/32" HEX SHANK DRL HSS BRT
Specifications
- Drill Bit Size7/32 in
- Flute Length2-1/2 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle135 °
- Overall Length4-3/8 in
- Shank TypeHex
- Coolant DeliveryExternal
- Series356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data