Motion
MX1081493
MX1081493
Mi Item #06923511
MFR #MX1081493
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081493
Mi Item #06923511
MFR #MX1081493

Mfr description
81493 356 15/64" HEX SHANK DRL HSS BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Drill Bit Size
    15/64 in
  • Flute Length
    2-5/8 in
  • Overall Length
    4-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    356
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)