Overview
Mfr description
81494 356 1/4" HEX SHANK DRL HSS BRT
Specifications
- Drill Bit Size1/4-E in
- Flute Length2-3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle135 °
- Overall Length4-5/8 in
- Shank TypeHex
- Coolant DeliveryExternal
- Series356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data