Motion
MX1081686
MARXMAN™ Reduced Shank Drill Bit - 1-13/64 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #06923520
MFR #MX1081686
List Price$123.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Reduced Shank Drill Bit - 1-13/64 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #06923520
MFR #MX1081686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.83/each for your price

Overview

Mfr description
81686 424R 1-13/64" S&D DRL HSS B/S

Specifications

  • Drill Bit Size
    1-13/64 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Series
    424R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought