Overview
Mfr description
81710 650R 15/16" CONSTRUCTION HSS RMR
Specifications
- Reamer TypeConstruction
- Reamer Diameter15/16 in
- Flute Length5-5/8 in
- Overall Length7-1/4 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Silver
- Number Of Flutes5
- Cutting DirectionRight Hand
- Series650R
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data