Motion
82155
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size
MI ITEM #06923539
MFR #82155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size
MI ITEM #06923539
MFR #82155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82155 205 3/4-14 NPS 5FL BRT

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/8 in
  • Coolant Delivery
    External
  • Overall Length
    3-1/4 in
  • Series
    205
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought