Motion
82160
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size
MI ITEM #06923543
MFR #82160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size
MI ITEM #06923543
MFR #82160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82160 205 3/8-18 NPSF 4FL BRT

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Series
    205
  • Thread Size
    3/8 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought