Overview
Mfr description
82170 204 1" NPT RMR LHS RHC HSS
Specifications
- Small End Diameter1.1030 in
- Large End Diameter1.212 in
- Flute Length1-3/4 in
- Overall Length3-3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter1-1/8 in
- Cutting DirectionRight Hand
- Series204
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data