Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Taper Pipe Reamer - 2 in, HSS, 2.1590 in Small End Dia., Bright Finish, List No. 204
MI ITEM #06923553
MFR #82173

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82173 204 2" NPT RMR LHS RHC HSS

Specifications

  • Small End Diameter
    2.1590 in
  • Large End Diameter
    2.268 in
  • Flute Length
    1-3/4 in
  • Overall Length
    4-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    1-7/8 in
  • Cutting Direction
    Right Hand
  • Series
    204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought