Motion
MX1084774
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M18 x 2.5 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06923572
MFR #MX1084774
Price$84.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M18 x 2.5 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06923572
MFR #MX1084774

Mfr description
84774 111 M18 X 2.50 PLUG D7 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.01/each

Specifications

Dimensions

  • Overall Length
    4-1/32 in
  • Table Length
    4.0313 in | 102.39 mm
  • Tapping Depth
    1.8125 in | 46.04 mm
  • Thread Length  
    1-13/16 in
  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)