Overview
Mfr description
84777 111 M22 X 1.50 PLUG D6 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM22 x 1.5
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-11/16 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data