Motion
MX1084779
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M24 x 2 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923577
MFR #MX1084779
Price$137.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M24 x 2 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923577
MFR #MX1084779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.32/each

Specifications

Dimensions

  • Overall Length
    4-29/32 in
  • Table Length
    4.9063 in | 124.62 mm
  • Tapping Depth
    2.2188 in | 56.36 mm
  • Thread Length  
    2-7/32 in
  • Thread Size
    M24 x 2

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric

Overview

Mfr description
84779 111 M24 X 2.00 PLUG D7 4FL BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought