Overview
Mfr description
84781 111 M27 X 2.00 PLUG D7 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM27 x 2
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-1/8 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data