Motion
MX1084786
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M33 x 3.5 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06923584
MFR #MX1084786
Price$342.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M33 x 3.5 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06923584
MFR #MX1084786

Mfr description
84786 111 M33 X 3.50 PLUG D9 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.56/each

Specifications

Dimensions

  • Overall Length
    5-3/4 in
  • Table Length
    5.7500 in | 146.05 mm
  • Tapping Depth
    2.5625 in | 65.09 mm
  • Thread Length  
    2-9/16 in
  • Thread Size
    M33 x 3.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D9
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)