Overview
Mfr description
84795 111 M4 X 0.70 BOT D4 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM4 x 0.7
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data