Overview
Mfr description
84798 111 M6 X 1.00 BOT D5 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM6 x 1
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data