Motion
MX1084801
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M8 x 1.25 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923599
MFR #MX1084801
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M8 x 1.25 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923599
MFR #MX1084801

Mfr description
84801 111 M8 X 1.25 BOT D5 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.35/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Table Length
    2.7188 in | 69.06 mm
  • Tapping Depth
    1.1250 in | 28.22 mm
  • Thread Length  
    1-1/8 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)